Beli ac switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Miniature Basic Switch (Saklar Mikro)Deskripsi:Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
- OMRON Subminiature Basic Switch Hinge Roller LeverDeskripsi:Subminiature Basic Switch Hinge roller lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0013M
- OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro)Deskripsi:Subminiature Basic Switch Hinge lever, 125 VAC 5 Aatribut:
- Item Code: SS5M0004M
- Actuator Type: Hinge Lever
- Contact Configuration: SPDT-NO/NC
- Contact Material: Silver
- IP Rating : IP40
- Maximum Operating Temperature (°C): 85
- Mechanical Life (operations): 30000000
- Minimum Operating Temperature (°C): -25
- Operating Force (N) : 0.49
- Operating Temperature Range (°C): -25 to +85
- Release Force (N) : 0.06
- Terminal Type: Solder
- contact Current Rating (A): 5 (@125V AC)
- OMRON Limit Switch Coil SpringDeskripsi:Limit Switch Coil Springatribut:
- Item Code: HL5 5427F
- Actuator Type: Coil spring type
- Allowable Operating Speed (mm-m/s): 5 to 0.5
- Allowable Operation Frequency (times/minute): (mechanical)120 (electrical)30
- Ambient Humidity (%RH): 35 to 95
- Contact Resistance for Initial Value (miliΩ): 25 or less
- Earth Terminal: none
- Force Required for Operation (OF) (N): max 1.47
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): (Normally closed) Max. 24, (Normally open) Max. 12
- Insulation Resistance (MΩ): 100 or more (at DC500V megger)
- Mechanical Durability: 10 million times or more (subject to certain conditions)
- Operating Ambient Temperature (°C): -10 to 65 (but no freezing)
- Protection Class: IP65
- Purpose: Ideal for printing machines, molding machines, light machinery, etc.
- Rated Frequency (Hz): 50/60
- Shock Resistance Malfunction (m/s): 300
- Vibration Resistance (Malfunction): 10~55Hz double vibration line 1.5mm
- Withstand Voltage: (Between terminals of the same polarity) AC1000V 50/60Hz 1min (Between live metal part and earth) AC1500V 50/60Hz 1min (Between each terminal and non-current metal parts) AC1500V 50/60Hz 1min
- OMRON Safety, Limit SwitchDeskripsi:Robust safety limit switch with metal housing Slow-action and snap-action contact with certified direct opening operation certification.atribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: General-purpose limit switch
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Mechanical Durability (times): 30 million or more
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Impulse with Stand Voltage (kV): Between terminals of the same pole: 2.5 Between each terminal and ground: 4
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- Type Of Actuator: Variable roller lever type
- OMRON Small Switch D4MC Series (Saklar Batas)Deskripsi:Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
- OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation)Deskripsi:Ambient Humidity: Operating: 95% RH max. (no condensation). Actuator: Roller lever 17.5 dia. x 6.8 Resin lever, Resin roller 26 R.atribut:
- Allowable Operating Speed (mm/s): 1 to 500 (D4N-1120)
- Ambient Relative Humidity (RH): 95 or less
- Rated Frequency (Hz): 50/60
- Built-in Switch: 1NC / 1NO (snap action)
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): over 100
- Mechanical Durability: 15 million times or more
- Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
- Open thermal Current (A) : 10(EN60947-5-1)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Impulse with Stand Voltage (kV): Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
- Rated Insulation Voltage (V) : (Ui)300
- Shock Resistance Malfunction (m/s²): 300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- OMRON Safety, Limit Switch D4B Natribut:
- Rated Sealed Thermal Current (A): 20 (EN60947-5-1)(I the)
- Protection Class: IP67(EN60947-5-1)
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- Electric Shock Protection Class: Class I (with ground terminal)
- Type: Safety limit switch (with direct opening operation)
- Allowable Operating Speed (mm-m/s): 1 to 0.5
- Contact Resistance (miliΩ): 25 or less
- Electrical Durability: 500,000 operations or more (250 VAC, 10 A resistance load)
- Impact Resistance Durability (m/s²): 1000
- Inrush Current (A): Up to 30
- Insulation Resistance (MΩ): 100 or more between homopolar terminals and between terminals and non-charged metal parts (at 500 VDC)
- Minimum Applicable Load: 5V DC, 180mA resistance load (N level reference value)
- Operating Humidity Range: 95% RH or less
- Operating Temperature Range (°C): -40 to +80 (no icing)
- Rated Frequency (Hz): 50/60
- Rated Insulation Voltage (V) : 600(EN60947-5-1)(Ui)
- Shock Resistance Malfunction (m/s²): 300 or more
- OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman)Deskripsi:Safety and globally offer a range of standardized range of limit switches. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC available. (Slow, action has MBB specification). We also offer M12 connector type, which realizes saving man-hours and facilitates replacement work.Standard adoption of Au clad contact with high contact reliability. It corresponds to both general load and micro load. It corresponds to EN115, EN 81-1, EN 81-2. (Slow, action type only).UL, EN (TUV), CCC standards acquired.atribut:
- Allowable Operating Speed (mm/s): 1 to 500 (D4N-1120)
- Ambient Relative Humidity (RH): 95 or less
- Rated Frequency (Hz): 50/60
- Contact Resistance (miliΩ): 25 or less
- Electric Shock Protection Class: Class II (double insulation)
- Electrical Durability: 500,000 operations or more (250 VAC, 3 A, resistance load), 300,000 operations or more (250 VAC, 10 A, resistance load)
- Impact Resistance Durability (m/s²): 1000
- Insulation Resistance (MΩ): over 100
- Mechanical Durability: 15 million times or more
- Minimum Applicable Load (V-mA): DC5V-1 resistance load (N level reference value)
- Open thermal Current (A) : 10(EN60947-5-1)
- Operating Ambient Temperature (°C): -30 to +70 (but no freezing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Rated Impulse with Stand Voltage (kV): Between same pole terminals: 2.5 Between different pole terminals: 4 Between each terminal and non-charged metal part: 6
- Rated Insulation Voltage (V) : (Ui)300
- Shock Resistance Malfunction (m/s²): 300
- Vibration Resistance (Malfunction): 10-55Hz 0.75mm single amplitude
- OMRON Proximity Sensor Two-Wires Models (Sensor Proksimitas)Deskripsi:Proximity Sensor M8 DC Two-wires models NO
- OMRON Compact encapsulated switch ZC 55 (Saklar Batas)Deskripsi:High durability of 10 million times or more, small size, highly accurate enclosed switch with built-in micro switch with high repetition accuracy. . The mounting pitch is the same as shape Z. .Compared with the general limit switch, the force (OF) required for operation is small.atribut:
- Protection Class: IP67
- Withstand Voltage: Between same pole terminals AC1000V 50 / 60Hz 1min, Between each terminal and non-charged metal part AC2000V 50 / 60H 1min
- Electrical Durability: 500,000 times or more
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Allowable Operating Speed (mm-m/s): 0.05 to 0.5
- Ambient Relative Humidity (RH): 35 to 95
- Applicable Standard: UL/CSA/TUV(EN60947-1, EN60947-5-1)/CCC(GB14048.5)
- Contact Resistance (miliΩ): 15 or less (initial value, built-in switch only)
- Electric Shock Protection Class: Class II
- Family Type: ZC
- Mechanical Durability: 10 million times or more
- Operating Ambient Temperature (°C): -10-80 (no icing)
- Operation Environment: Pollution degree: 3 (IEC947-5-1)
- Operation Indicator Lamp: None
- Rated Insulation Voltage (V) : AC1000
- Vibration Resistance (Malfunction): 10~55Hz double amplitude 1.5mm
- OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Deskripsi:General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
- OMRON Small basic switch VX (Saklar Mikro)Deskripsi:Even with low load operation, high contact contact forceatribut:
- Protection Class: IEC IP40
- Rated Voltage (V): AC250
- Electric Shock Protection Class: Class I
- Contact Resistance (miliΩ): 30 or less (initial value)
- Electrical Durability: 500,000 operations or more (30 operations/min)
-
Inrush Current (A):
Always closed: up to 15
Always open: up to 15 - Insulation Resistance (MΩ): 100 or more (with DC500V insulation resistance meter)
- Location to Install: Lever: A position far from the push button (standard position)
- Mechanical Durability: 50 million operations or more (60 operations / min)
- Minimum Applicable Load (V-mA): DC5-160 (reference value)
- Operating Humidity Range (%RH): 85 or less (at 5 to 35 ° C)
- Operating Temperature Range (°C): -25 to + 105 + 60% RH or less (however, no freezing or condensation)
- PTI (Proof Tracking Index): 175
- Type of Terminal: Solder terminal type
- Withstand Voltage: Between terminals of the same pole: AC1000V 50 / 60Hz 1min Between the charging metal part and the ground, between each terminal and the non-charging metal part: AC1500V 50 / 60Hz 1min * When using a separator
- OMRON General Purpose Relays, Standard type (MY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
- OMRON Limit Switch HL Typeatribut:
- Family Type: HL
- OMRON Proximity Sensor E2E Type (Sensor Proksimitas)Deskripsi:Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
- OMRON Limit Switch WLG2-LD-M1GJ 0.3Matribut:
- Product Code: WL
- Family Type: WL
Daftar Harga ac switch Terbaru October 2026
| OMRON Miniature Basic Switch (Saklar Mikro) | Rp37.900 |
| OMRON Limit Switch WL Series (Saklar Batas) | Rp309.900 |
| OMRON Subminiature Basic Switch Hinge Roller Lever | Rp21.900 |
| OMRON Subminiature Basic Switch Hinge Lever (Saklar Mikro) | Rp42.900 |
| OMRON Limit Switch Coil Spring | Rp529.900 |
| OMRON Safety, Limit Switch | Rp789.900 |
| OMRON Small Switch D4MC Series (Saklar Batas) | Rp219.900 |
| OMRON Compact Safety, Limit Switch 2 Contact Series (with Direct Opening Operation) | Rp259.900 |
| OMRON Safety, Limit Switch D4B N | Rp699.900 |
| OMRON Compact Safety Limit Switch 2 Contact Series with Direct Opening Operation D4N (Sakelar Pengaman) | Rp279.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102127254-1.jpg)
/7iP102367270-2.jpg)
%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Roller%20Lever/P102127230-1.jpg)
%20Limit%20Switches/OMRON%20Subminiature%20Basic%20Switch%20Hinge%20Lever%20(Saklar%20Mikro)/67P102127223-2.jpg)
%20Limit%20Switches/OMRON%20Limit%20Switch%20Coil%20Spring/P102127025-1.jpg)

/hrP102414639-2.jpg)
/i0P102414648-2.jpg)

/0uP102367030-2.jpg)
/nnP102126851-2.jpg)
/03P102367003-11.jpg)
/3nP102127131-2.jpg)
/jlP102364705-2.jpg)
/P102127117-1.jpg)

/ddP102413481-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)